T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black
T253AA1200X50
Description
T253AA1200X50 WATER DISCHARGE HOSE ; 12"X50' 150PSI EPDM LAYFLAT
Part # T253AA1200X50
BDI # 24463507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
High Tensile Textile Cord
Typical Use:
Industrial Construction and Irrigation
Inside Diameter - Millimeter:
304.8
Color:
Black
URE-BK1200X25
Description
URE-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Part # URE-BK1200X25
BDI # 24464642
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.33
Outside Diameter - Millimeter:
313.182
Other Features:
9" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
304.8
Color:
Black
UREH-BK1200X25
Description
UREH-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Part # UREH-BK1200X25
BDI # 24464676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.23
Outside Diameter - Millimeter:
310.642
Other Features:
10" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
304.8
Color:
Black
W1200X20
Description
W1200X20 SUCTION HOSE ; TIGERFLEX LIQUID 12"X20' PVC
Part # W1200X20
BDI # 24464941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.64
Outside Diameter - Millimeter:
346.456
Other Features:
59" Minimum Bend Radius | Heavy Duty
Typical Use:
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Inside Diameter - Millimeter:
304.8
Color:
Clear