2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
32PB1175XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 Wire Braid | Burst Pressure 4700 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX200FT POWERBRAID PLUS 3000PSI
Description
2INX200FT POWERBRAID PLUS 3000PSI ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 36700660
BDI # 1098539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX200FT POWERBRAID PLUS 5000PSI
Description
2INX200FT POWERBRAID PLUS 5000PSI ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 36700680
BDI # 1098540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
9AR1100-0200
Description
9AR1100-0200 HOSE, AR1100 DISCHARGE ABRA-LINE TUBE EPDM (SMARTCATALOG)
Part # 9AR1100-0200
BDI # 26508649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
9AR1100-0200R
Description
9AR1100-0200R SUCTION HOSE, AR1100 DISCHARGE ABRA-LINE 50 FT/REL (SMARTCATALOG)
Part # 9AR1100-0200R
BDI # 26509539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black