UV1-600X50
Description
UV1-600X50 MATERIAL HANDLING HOSE ; 6.54" ODX50' CLR POLYURETHANE TUBE
Part # UV1-600X50
BDI # 21443750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
5" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
152.4
Color:
Clear
PF600X50
Description
PF600X50 MATERIAL HANDLING HOSE ; TFC PLAS-T-FLO 6"X50' POLYURETHANE
Part # PF600X50
BDI # 24460943
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
Rigid PVC Helix
Inside Diameter - Millimeter:
152.4
Color:
Clear
STIG600X100
Description
STIG600X100 MATERIAL HANDLING HOSE ; SILVER TIGER 6"X100' POLYURETHANE
Part # STIG600X100
BDI # 24463257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.18
Outside Diameter - Millimeter:
182.372
Other Features:
20" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
152.4
Color:
Black
AMPH-SLR600X100
Description
AMPH-SLR600X100 MATERIAL HANDLING HOSE ; 6"X100' HEAVY DUTY POLYURETHANE LINED
Part # AMPH-SLR600X100
BDI # 24452491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
18" Minimum Bend Radius | Heavy Duty
Typical Use:
Hydro-Excavation | Industrial Vacuum Equipment | Sewer Truck Boom | Slurry Handling
Inside Diameter - Millimeter:
152.4
Color:
Yellow
UBK600X20
Description
UBK600X20 MATERIAL HANDLING HOSE ; TIGERFLEX 6"X20' POLYURETHANE
Part # UBK600X20
BDI # 24464576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.81
Outside Diameter - Millimeter:
172.974
Other Features:
12" Minimum Bend Radius | Heavy Duty
Typical Use:
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
152.4
Color:
Black