1503-8R250
Description
1503-8R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-8R250
BDI # 23914099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
FC300-08RL
Description
FC300-08RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-08RL
BDI # 23894068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.76
Outside Diameter - Millimeter:
19.304
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Blue
1503-8
Description
1503-8 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-8
BDI # 23914094
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Black