Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
34.925
Color:
Black
1503-24
Description
1503-24 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-24
BDI # 23914050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Black
FC300-24
Description
FC300-24 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-24
BDI # 23894096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 2000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
34.925
Color:
Blue
FC558-24
Description
FC558-24 REFRIGERATION HOSE ; POR POLYESTER BRAID
Part # FC558-24
BDI # 23895082
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
1 Wire Braid | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration
Inside Diameter - Millimeter:
34.925
Color:
Black