VFL150X300
Description
VFL150X300 WATER DISCHARGE HOSE ; 1.614" ODX300' BLUE PVC LAYFLAT
Part # VFL150X300
BDI # 21443648
Features
Inch - Metric:
Inch
Other Features:
1.614" ID Hose | 65 PSI at 68 Deg F | 195 PSI at 68 Deg F Brust
Typical Use:
Agriculture | Construction | Equipment Rental
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
REGP-150X300
Description
REGP-150X300 HOT WATER HOSE ; 1-1/2"X300' 200PSI EPDM
Part # REGP-150X300
BDI # 21443573
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
38.1
Color:
Red
BEGP-150X300
Description
BEGP-150X300 HOT WATER HOSE ; 1-1/2"X300' 200PSI BLACK EPDM
Part # BEGP-150X300
BDI # 21443101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Spiral Polyester Yarn
Typical Use:
Agricultural | Construction | Industrial | Water Service Line
Inside Diameter - Millimeter:
38.1
Color:
Black
IS150X300
Description
IS150X300 WATER DISCHARGE HOSE ; 1-1/2"X300' PVC IRONSIDES RED
Part # IS150X300
BDI # 24321669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.61
Outside Diameter - Millimeter:
40.894
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
38.1
Color:
Red