Page 1 of 2

Next

Compare
K1134-05X100

COMPARE

K1134-05X100

Description
K1134-05X100 AIR AND WATER HOSE ; POLYAIR RED 5/16"X100'COIL

KURIYAMA

Part # K1134-05X100

BDI # 24459014

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 7.95
Color: Red

Price Inventory : Available to order
Loading Price
QTY
K1134-05X500

COMPARE

K1134-05X500

Description
K1134-05X500 AIR AND WATER HOSE ; POLYAIR RED 5/16"X500'REEL

KURIYAMA

Part # K1134-05X500

BDI # 24459016

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 7.95
Color: Red

Price Inventory : Available to order
Loading Price
QTY
2600-0507X100

COMPARE

2600-0507X100

Description
2600-0507X100 POLYURETHANE TUBING ; CLR FOOD GR 5/16"X7/16"X100'

KURIYAMA

Part # 2600-0507X100

BDI # 24450192

Features

Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 0.438
Outside Diameter - Millimeter: 11.125
Typical Use: Feed and Return Lines | Abrasive Slurry Transfer | Granular Transfer Lines | Robotics Control Lines | Insulating Sleeves | Lubrication Lines | Metering Pumps

Inside Diameter - Millimeter: 7.95
Color: Clear
Product Name: Tubing

Price Inventory : Available to order
Loading Price
QTY
SCX5-06X250FT REEL

COMPARE

SCX5-06X250FT REEL

Description
SCX5-06X250 HYDRAULIC HOSE ; POR POLYCHLOROPRENE

CONTINENTAL

Part # 20608835

BDI # 22083665

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.68
Outside Diameter - Millimeter: 17.272
Other Features: 4" Bend Radius | 1 Braid Steel Wire | 1 Braid Textile
Typical Use: Fleet Service

Inside Diameter - Millimeter: 7.95
Color: Black

Price Inventory : Available to order
Loading Price
QTY
PF367-05-250R

COMPARE

PF367-05-250R

Description
PF367-05-250R HYDRAULIC HOSE ; POR R7 POLYESTR BLACK 5/16 X 250'

KURIYAMA

Part # PF367-05-250R

BDI # 24460834

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.58
Outside Diameter - Millimeter: 14.732
Other Features: High Tensile Strength Fiber Braid
Inside Diameter - Millimeter: 7.95

Color: Black

Price Inventory : Available to order
Loading Price
QTY