K3150-MM08X100

COMPARE

K3150-MM08X100

Description
K3150-MM08X100 FOOD/BEVERAGE HOSE ; 0.315" IDX0.531" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3150-MM08X100

BDI # 21443540

Features

Inch - Metric: Metric
Outside Diameter - Inch: 0.531
Outside Diameter - Millimeter: 13.5
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 135 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 8
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY