Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
21003-2989
Description
21003-2989 HI-PERFORMANCE SEAL ; NON-RETURNABLE 130MM ID 160MM OD
Part # 21003-2989
BDI # 22830955
Features
Housing Bore - Millimeter:
159.995
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
129.997
Inch - Metric:
Inch
21003-2262
Description
21003-2262 HI-PERFORMANCE SEAL ; 112MM ID X 145MM OD X 14MM W
Part # 21003-2262
BDI # 22840919
Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
21003-3059
Description
21003-3059 HI-PERFORMANCE SEAL ; 133MM ID X 159MM OD X 13MM W
Part # 21003-3059
BDI # 22841505
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; 116MM ID X 146MM OD X 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch