ROV22LCF
Description
ROV22LCF TUBE PLUG ; POR EO METRIC BITE TYPE 10EA/PAK
Part # ROV22LCF
BDI # 27579498
Features
Fitting Type:
Plug | Blanking
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Series | With Nut and EO-PSR Cutting Ring
Overall Length - Inch:
1.181
Product Name:
Tube Adapter
Overall Length - Millimeter:
30
D7801-L28-16-CF-SS-X
Description
D7801-L28-16-CF-SS-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D7801-L28-16-CF-SS-X
BDI # 26557034
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2405-L22-12-SS-X
Description
D2405-L22-12-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2405-L22-12-SS-X
BDI # 26557329
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7801-S38-24-CF-SS
Description
D7801-S38-24-CF-SS TUBE ELBOW, S38MBT-24MBSPP CF 90DEG SS (SMARTCATALOG)
Part # D7801-S38-24-CF-SS
BDI # 26564718
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7400-L35-24-CF-X
Description
D7400-L35-24-CF-X TUBE ADAPTER, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7400-L35-24-CF-X
BDI # 26562007
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting