51797

COMPARE

51797

Description
51797 SPIN-ON LUBE FILTER ; CELLULOSE 3.698" OD 16GPM 12EA/PAK

WIX

Part # 51797

BDI # 18435427

Features

Thread Size: 1"-12
Inch - Metric: Inch
Other Features: 8 To 10 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Case/IHC/Navistar Truck and Tractor Application
Overall Height - Inch: 7.878
Overall Height - Millimeter: 200.101

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
Loading Price
QTY