51348

COMPARE

51348

Description
51348 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK

WIX

Part # 51348

BDI # 18433275

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Closed Outer Diameter Bottom | Various Chrysler/Dodge/Jeep/Various GM/Saturn/Lexus/Saab/Suzuki/Toyota/Various Ford Application
Overall Height - Inch: 3.404
Overall Height - Millimeter: 86.462

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
Loading Price
QTY
51068

COMPARE

51068

Description
51068 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 21MICRON 12EA/PAK

WIX

Part # 51068

BDI # 18435383

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Agco Tractor/Chrysler/Ford/Mercury/Kubota Engine/Land Rover/Toyota Application
Overall Height - Inch: 4.338
Overall Height - Millimeter: 110.185

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
Loading Price
QTY
51516

COMPARE

51516

Description
51516 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK

WIX

Part # 51516

BDI # 18435574

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | 16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Ford/Lincoln/Mercury/Chrysler/Jeep/Mitsubishi/Various Mazda/Various Industrial Equipment Application
Overall Height - Inch: 4.828
Overall Height - Millimeter: 122.631

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
Loading Price
QTY
51758

COMPARE

51758

Description
51758 SPIN-ON LUBE FILTER ; CELLULOSE 5.007" OD 25MICRON 6EA/PAK

WIX

Part # 51758

BDI # 18435588

Features

Thread Size: 1-1/2"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/John Deere Equipment Application
Overall Height - Inch: 6.872
Overall Height - Millimeter: 174.549

Product Type: Spin-On Lube/Hydraulic Filter

Price Inventory : Available to order
Loading Price
QTY