51311
Description
51311 SPIN-ON LUBE FILTER ; CELLULOSE 3.661" OD 9GPM 6EA/PAK
Part # 51311
BDI # 18433222
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Volvo/Kubota/New Holland/Volvo Truck and Bus/Mahindra Tractor Application
Overall Height - Inch:
3.372
Overall Height - Millimeter:
85.649
Product Type:
Spin-On Lube Filter