51064

COMPARE

51064

Description
51064 SPIN-ON LUBE FILTER ; CELLULOSE 3.234" OD 11GPM 12EA/PAK

WIX

Part # 51064

BDI # 18435379

Features

Thread Size: 20X1.5 MM
Inch - Metric: Metric
Other Features: 2/20 = 6/20 Beta Ratio | 16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Airman/Bolen/Case/Hitachi/Jacobsen/I-R/John Deere/Kubota Application
Overall Height - Inch: 2.988
Overall Height - Millimeter: 75.895

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
Loading Price
QTY