KU2010-12T-1-1/2IN-S-PA 890.11.61
Description
KU2010-12T-1-1/2IN-S-PA SPROCKET ; 890.11.61 NON RETURNABLE
Part # 10028477
BDI # 24116836
Features
Bore Profile:
Square
Pitch Diameter - Inch:
7.727
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Pitch Diameter - Millimeter:
196.266
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
CS 2010 10 1.5INX1.5IN
Description
KU2010-10T_1-1/2IN_S_UH SPROCKET ; 897.20.39 NON-SPLIT NON RETURNABLE
Part # 10028476
BDI # 18615810
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Part # 10028478
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
KU2010-8T 1-1/2IN SQ UH
Description
KU2010-8T 1-1/2IN SQ UH SPROCKET ; 897.20.37 NON RETURNABLE
Part # 10028479
BDI # 19434830
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.226
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Pitch Diameter - Millimeter:
132.74
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore