USO-00178609

COMPARE

USO-00178609

Description
USO-00178609 MODULAR BELT ; 880-Z12 SPRKT ZZSP000203 MOQ 1IN B KW SS

UNI-CHAINS MFG.

Part # USO-00178609

BDI # 21982523

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY