SNB M2 Z19 PA6 1.5SQ
Description
SNB M2 Z19 PA6 1.5SQ SPROCKET ; PLASTIC MODULAR
Part # SNB M2 Z19 PA6 1.5SQ
BDI # 25151978
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
SNB-M2-Z10 NYLON SPROCKET 1
Description
SNB-M2-Z10 NYLON SPROCKET 1
Part # SNB-M2-Z10 NYLON SPROCKET 1
BDI # 21558989
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.24
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Pitch Diameter - Millimeter:
82.296
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
92908 75332SNB19N15SQ
Description
92908 75332SNB19N15SQ SPROCKET ; CONVEYING CHAIN
Part # 92908 75332SNB19N15SQ
BDI # 25177161
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ SPRKT ; USO-MB-00003994
Part # FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
SNB-M2-Z12
Description
SNB-M2-Z12 NYLON SPROCKET ; 3/4" BORE W/ KW SETSCREW
Part # SNB-M2-Z12
BDI # 21524648
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore