Page 1 of 115

Next

Compare
3/4 FB56PDG3A 3 25.6 68 APG GM

COMPARE

3/4 FB56PDG3A 3 25.6 68 APG GM

Description
3/4 FB56PDG3A 3 25.6 68 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3430068

BDI # 287910

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 68.4
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 3 14.0 125 APG GM

COMPARE

1/3 FB56PDG3A 3 14.0 125 APG GM

Description
1/3 FB56PDG3A 3 14.0 125 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330125

BDI # 287558

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 125
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 3 6.20 280 APG GM

COMPARE

1/3 FB56PDG3A 3 6.20 280 APG GM

Description
1/3 FB56PDG3A 3 6.20 280 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330280

BDI # 287562

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 282.3
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PSG3A 3 5.06 350 APG GM

COMPARE

1/3 FB56PSG3A 3 5.06 350 APG GM

Description
1/3 FB56PSG3A 3 5.06 350 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330350

BDI # 287563

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 345.8
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
3/4 FB56PTG3A 3 38.4 45 APG GM

COMPARE

3/4 FB56PTG3A 3 38.4 45 APG GM

Description
3/4 FB56PTG3A 3 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3430045

BDI # 287908

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 45.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.15

Price Inventory : Available to order
Loading Price
QTY