1LA7060-2AA10

COMPARE

1LA7060-2AA10

Description
SIEMENS 1LA7060-2AA10

SIEMENS

Part # 1LA7060-2AA10

BDI # 20330718

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
MM5350-5

COMPARE

MM5350-5

Description
MM5350-5 ; .37KW-.50HP/1690RPM/575V/

BALDOR-RELIANCE

Part # MM5350-5

BDI # 130132

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.6
Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
MM5350

COMPARE

MM5350

Description
MM5350 ELECTRIC MOTOR ; 1690 RPM 3PH TEFC D71

BALDOR-RELIANCE

Part # MM5350

BDI # 130131

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.6
Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY