X500;056T11O5300
Description
X500 ; 056T11O5300 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Y 3/60/208-230/460V
Part # X500
BDI # 22326582
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4 To 2.7/1.4 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X502;056T11O5302
Description
X502 ; 056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200-230/460V
Part # X502
BDI # 22326586
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X501;056T11O5301
Description
X501 ; 056T11O5301 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 56Y 3/60/208-230/460V
Part # X501
BDI # 22326584
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame