100BCP315EXAT
Description
COP.100BCP315EXAT PILLOW BLOCK UNIT ; LIGHT DUTY 3-15/16"
Part # 100BCP315EXAT
BDI # 22991204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.525
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
02EBC315GRAT
Description
COP.02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # 02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EB300EX
Description
COP.01E B 300 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 3"
Part # 01EB300EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EBC315EXAT
Description
COP.02EBC315EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 3-15/16"
Part # 02EBC315EXAT
BDI # 24530053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
65
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar