Page 1 of 14

Next

Compare
RA1176WB

COMPARE

RA1176WB

Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP

CENTURY MOTORS

Part # RA1176WB

BDI # 24535069

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
H449

COMPARE

H449

Description
H449 ; 3/4HP 3450RPM DP 56 3PH 200-230/460V

CENTURY MOTORS

Part # H449

BDI # 24534495

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
H464

COMPARE

H464

Description
H464 ; 1HP 3450RPM DP 56 3PH 200-230/460V

CENTURY MOTORS

Part # H464

BDI # 24534499

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C471

COMPARE

C471

Description
C471 FAN AND BLOWER MOTOR ; 1-0.28HP 1725RPM DP 56 1PH 60HZ 115V

CENTURY MOTORS

Part # C471

BDI # 17090092

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.9/7.1 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
SGF2034V2

COMPARE

SGF2034V2

Description
SGF2034V2 FAN AND BLOWER HVAC/R MOTOR ; 1/3-1/8HP 2 SPEED 1PH 1800/1200RPM 115V

CENTURY MOTORS

Part # SGF2034V2

BDI # 24535103

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5/3 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY