FSE1026SF
Description
FSE1026SF CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 208-230V 1075RPM ENCLOSED
Part # FSE1026SF
BDI # 27812953
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.375
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.07HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.77
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud
FH1076
Description
FH1076 CONDENSER FAN MOTOR ; 460V 3/4HP 1075 RPM 2.2 FLA
Part # FH1076
BDI # 21575019
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Extended Stud