W-22S-7/8

COMPARE

W-22S-7/8

Description
W-22S-7/8 SYNCHRONOUS SPROCKET ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # 20038829

BDI # 397523

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-22S-1 1/8

COMPARE

W-22S-1 1/8

Description
W-22S-1 1/8 EAGLE PD SPC ; POR EAGLE SPROCKET

CONTINENTAL

Part # W-22S-1 1/8

BDI # 397524

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY