D6-35TEWRO-42SB
Description
D6-35TEWRO-42SB WIRE ROPE TROUGH IDLER ; 42" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-42SB
BDI # 23161663
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D6-35TEWRO-60SB
Description
D6-35TEWRO-60SB WIRE ROPE TROUGH IDLER ; 60" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-60SB
BDI # 23161674
Features
Roller Width - Inch:
22.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D6-35TEWRO-48SB
Description
D6-35TEWRO-48SB WIRE ROPE TROUGH IDLER ; 48" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-48SB
BDI # 23161667
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D5-35TEWRO-36SB
Description
D5-35TEWRO-36SB WIRE ROPE TROUGH IDLER ; 36" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-36SB
BDI # 23154204
Features
Roller Width - Inch:
14.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D5-35TEWRO-42SB
Description
D5-35TEWRO-42SB WIRE ROPE TROUGH IDLER ; 42" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-42SB
BDI # 23154208
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount