880-12R40M-RS
Description
880-12R40M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 12406
BDI # 336803
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.78
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.787
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.8
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-12R1-RMS
Description
880-12R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121764S
BDI # 336509
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-12R1.25-RMS
Description
880-12R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121765S
BDI # 336510
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
KU1600-12T_40MM_I_PA
Description
KU1600-12T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834720
BDI # 26262292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.858
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Pitch Diameter - Millimeter:
98
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-12T_1-1/2IN_I_PA
Description
KU1600-12T_1-1/2IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834716
BDI # 26265642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore