Page 1 of 6

Next

Compare
725MT15AF-L33S1

COMPARE

725MT15AF-L33S1

Description
725MT15AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT15AF-L33S1

BDI # 927272

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
725MT15AF-L44S1D

COMPARE

725MT15AF-L44S1D

Description
725MT15AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT15AF-L44S1D

BDI # 927276

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
725MT15AF-L55S1G

COMPARE

725MT15AF-L55S1G

Description
725MT15AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT15AF-L55S1G

BDI # 927278

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
725MT15AF-L55S1J

COMPARE

725MT15AF-L55S1J

Description
725MT15AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT15AF-L55S1J

BDI # 927280

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
725MT15AF-L23SL

COMPARE

725MT15AF-L23SL

Description
725MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT15AF-L23SL

BDI # 927271

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY