OCA1056

COMPARE

OCA1056

Description
OCA1056 CONDENSER FAN MOTOR 1/2HP

CENTURY MOTORS

Part # OCA1056

BDI # 24762139

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY
OTC1862

COMPARE

OTC1862

Description
OTC1862 CONDENSER FAN MOTOR ; 1/4HP 1PH 230V 1350RPM SEMI ENCLOSED

CENTURY MOTORS

Part # OTC1862

BDI # 27812967

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1350/1625
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.75
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.9 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY
OPV747

COMPARE

OPV747

Description
OPV747 SINGLE PHASE MOTOR AC ; 1PH 60HZ 115V 1550/1300/1050 RPM

CENTURY MOTORS

Part # OPV747

BDI # 27812958

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1550/1300/1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.67
Inch - Metric: Inch
Horse Power: 0.14HP
Other Features: Current Rating 2.5/2.1/1.6 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY
ORV4539

COMPARE

ORV4539

Description
ORV4539 ; MODEL-RFHP-42FR

CENTURY MOTORS

Part # ORV4539

BDI # 22505751

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1675
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3.4 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY