4688;5KC49NN0061T
Description
4688 ; 5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208-230V
Part # 4688
BDI # 17064972
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.4 Ampere | 4 Poles
Mounting Method:
Resilient
CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
102965.00
Description
102965.00 FAN/BLOWER MOTOR ; 1/2HP 1725RPM S56 277V 1PH 60HZ
Part # 102965.00
BDI # 554188
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.7 Ampere | 4 Poles
Mounting Method:
Resilient
102966.00
Description
102966.00 FAN/BLOWER MOTOR ; 3/4HP 1725RPM S56 277V 1PH 60HZ
Part # 102966.00
BDI # 554189
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.5 Ampere | 4 Poles
Mounting Method:
Resilient
191742.00
Description
191742.00 GENERAL PURPOSE AC MOTOR ; 33HP 1625/1350RPM 48 DP/115V 1PH 60/50HZ
Part # 191742.00
BDI # 556377
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Instant Reversing
Mounting Method:
Resilient