B302;048S17D2054
Description
B302 ; 048S17D2054 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48YZ 115V DP 1PH
Part # B302
BDI # 21537618
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B317;056C17D2072
Description
B317 ; 056C17D2072 GP AC MOTOR ; 115/208-230VAC 1/2HP 1800RPM 60HZ
Part # B317
BDI # 21518107
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4.1-4 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B306;048S17D2058
Description
B306 ; 048S17D2058 FAN/BLOWER MOTOR ; 115VAC 7.5A 0.5HP 0.37KW 1725RPM IP22
Part # B306
BDI # 21554092
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
K033;056C11G5303
Description
K033 ; 056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V
Part # K033
BDI # 20181996
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 6 Poles
Mounting Method:
Resilient | Thru Bolt
B336;056C17D5347
Description
B336 ; 056C17D5347 GP AC MOTOR ; 115/208-230VAC 1.5HP 1800RPM 60HZ
Part # B336
BDI # 21518108
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18/9.3-9 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt