D50300RS-BV
Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV
Part # D50300RS-BV
BDI # 126441
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D51300R-BV
Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV
Part # D51300R-BV
BDI # 126475
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D50300R-BV
Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT
Part # D50300R-BV
BDI # 126440
Features
Enclosure:
DPFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1750
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
50.12
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F2 Face