PB8MX-38S-62
Description
PB8MX-38S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 38T 2.441" BELT W
Part # 77156038
BDI # 1126099
Features
Pitch Diameter - Inch:
3.812
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
96.825
Mounting Method:
Rough Bore
PB14MX-38S-125
Description
PB14MX-38S-125 SYNCHRONOUS PULLEY ; 14MM P 38GROVES
Part # 77168038
BDI # 1125974
Features
Pitch Diameter - Inch:
6.666
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.316
Mounting Method:
Rough Bore
H100B38
Description
H100B38 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B38
BDI # 24345626
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Rough Bore
P38-14MGT-170-MPB
Description
P38-14MGT-170-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 14MM P 170MM W
Part # 77117038
BDI # 1125681
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
3MR-38S-09
Description
3MR-38S-09 SYNCHRONOUS PULLEY ; 3MR P 38GROVES 9MM W
Part # 78436015
BDI # 1105502
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore