3MR-62S-15
Description
3MR-62S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 15MM BELT W 3MM BELT PIT
Part # 78436043
BDI # 1105569
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
Features
Pitch Diameter - Inch:
3.898
Inch - Metric:
Metric
Outside Diameter - Inch:
3.839
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
99
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P62-5MGT-09AL
Description
P62-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450962
BDI # 23125558
Features
Pitch Diameter - Inch:
3.898
Inch - Metric:
Metric
Outside Diameter - Inch:
3.839
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
99
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-62S-09
Description
2MR-62S-09 SYNCHRONOUS PULLEY ; 2MR P 62GROVES 9MM W
Part # 78426047
BDI # 1102779
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9