40A28SS PER DWG 1003309

COMPARE

40A28SS PER DWG 1003309

Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A28SS PER DWG 1003309

BDI # 21445225

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D10B18 SS

COMPARE

D10B18 SS

Description
MARTIN SPROCKET & GR D10B18 SS

MARTIN SPROCKET & GR

Part # D10B18 SS

BDI # 23288227

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.599
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 3.919
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B28SS PER CC93921

COMPARE

25B28SS PER CC93921

Description
25B28SS PER CC93921 SPROCKET ; MTO SPK ROLLER B 28T

MARTIN SPROCKET & GR

Part # 25B28SS PER CC93921

BDI # 24750834

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B20SS PER DWG 35024GDC

COMPARE

40B20SS PER DWG 35024GDC

Description
40B20SS PER DWG 35024GDC SPROCKET ; 3.46 IN OD X 1" LTB X 1/2 P

TSUBAKI

Part # 40B20SS PER DWG 35024GDC

BDI # 21558754

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY