102021.00B

COMPARE

102021.00B

Description
102021.00B GENERAL PURPOSE AC MOTOR ; 1/2HP 1625RPM S56C DP /115V 1PH 60HZ

LEESON

Part # 102021.00B

BDI # 22500939

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Instant Reversing | Rolled Steel Frame Material | F Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY

COMPARE

101248.00

Description
101248.00 GENERAL PURPOSE MOTOR ; .33HP 1725RPM 575V TEFC

LEESON

Part # 101248.00

BDI # 17096325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY
191510.00

COMPARE

191510.00

Description
191510.00 GENERAL PURPOSE MOTOR ; .50 HP 1800 575 TEFC 3PH 60HZ SS RD BODY

LEESON

Part # 191510.00

BDI # 20181259

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 82.55
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY

COMPARE

101922.00

Description
NOT AVAILABLE IN US

LEESON

Part # 101922.00

BDI # 17096264

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY