B4-35CIT-18SB
Description
B4-35CIT-18SB TROUGHING IDLER ; CI 18" BELT W 4" RLR 35DEG
Part # B4-35CIT-18SB
BDI # 23173943
Features
Roller Width - Inch:
6.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C5-35CITI-18SB
Description
C5-35CITI-18SB IMPACT TROUGHING IDLER ; CI 18" BELT W 5" RLR 35DEG
Part # C5-35CITI-18SB
BDI # 23145066
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-20CITI-24SB
Description
C4-20CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 4" RLR 20DEG
Part # C4-20CITI-24SB
BDI # 23178736
Features
Roller Width - Inch:
7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B4-20CIT-14SB
Description
B4-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CIT-14SB
BDI # 23140265
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-20CIT-18SB
Description
B5-20CIT-18SB TROUGHING IDLER ; CI 18" BELT W 5" RLR 20DEG
Part # B5-20CIT-18SB
BDI # 23178294
Features
Roller Width - Inch:
6.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount