C5-20CIT-20SB
Description
C5-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 5" RLR 20DEG
Part # C5-20CIT-20SB
BDI # 23174873
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-20CIT-20SB
Description
C4-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 4" RLR 20DEG
Part # C4-20CIT-20SB
BDI # 23177683
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-20CIT-42SB
Description
B5-20CIT-42SB TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # B5-20CIT-42SB
BDI # 23178304
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-20CIT-14SB
Description
B5-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 5" RLR 20DEG
Part # B5-20CIT-14SB
BDI # 23179832
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CIT-14SB
Description
B4-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CIT-14SB
BDI # 23140265
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount