SQ1302V1
Description
SQ1302V1 POOL PUMP MOTOR ; 3 HP 3450 230 ODP 56Y THD SHAFT
Part # SQ1302V1
BDI # 20183198
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating MA 15 To 13.3 Ampere | 2 Poles
Mounting Method:
Square Flange
USQ1202
Description
USQ1202 POOL PUMP MOTOR ; 2 HP 3450 230 ODP 48Y THD SHAFT
Part # USQ1202
BDI # 20182711
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10.4 Ampere | 2 Poles
Mounting Method:
Square Flange
SQ1202
Description
SQ1202 POOL PUMP MOTOR ; 2 HP 3450 230 ODP 48Y THD SHAFT
Part # SQ1202
BDI # 20182710
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles
Mounting Method:
Square Flange
SQS1152R
Description
SQS1152R POOL PUMP MOTOR ; 1.5HP 3450/1725 230 ODP 48Y THD SHFT 2SP
Part # SQS1152R
BDI # 20181695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.38
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 10/3 Ampere | 2 Poles
Mounting Method:
Square Flange