D6-15IVR-30SB-4
Description
D6-15IVR-30SB-4 V-RETURN IDLER ; 30" BELT W 6" RLR 15DEG
Part # D6-15IVR-30SB-4
BDI # 23144906
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
D6-15IVR-24SB-4
Description
D6-15IVR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 15DEG
Part # D6-15IVR-24SB-4
BDI # 23157021
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VRI-24SB-4
Description
C6-10VRI-24SB-4 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG
Part # C6-10VRI-24SB-4
BDI # 23140301
Features
Roller Width - Inch:
13.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VR-24SB-4
Description
C6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # C6-10VR-24SB-4
BDI # 23148031
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRDSA4-36
Description
D6-RRDSA4-36 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D6-RRDSA4-36
BDI # 24657838
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount