250SM6A 1.5 C1 STD
Description
250SM6A 1.5 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85330
BDI # 288884
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
140SM2A 1.5 C1 STD
Description
140SM2A 1.5 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85817
BDI # 289175
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.592
Nominal Center Distance - Inch:
1.48
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
184SM5A 1.5 C1 STD 1.125
Description
184SM5A 1.5 C1 STD 1.125 APG REDUCER ; NON RETURNABLE
Part # M85215
BDI # 288771
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
71.12
Nominal Center Distance - Inch:
2.8
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
140SM3A 1.5 C1 STD
Description
140SM3A 1.5 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85059
BDI # 288622
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
210SM3A 1.5 C1 STD
Description
210SM3A 1.5 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85096
BDI # 288659
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.7