1/3 FB56PSG3A 2 1.84 950 APG GM
Description
1/3 FB56PSG3A 2 1.84 950 APG GM GRMTR ; NON RETURNABLE
Part # AP1320950
BDI # 287544
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PSG3A 3 1.84 950 APG GM
Description
1/3 FB56PSG3A 3 1.84 950 APG GM GRMTR ; NON RETURNABLE
Part # AP1330950
BDI # 287568
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1 FB56PSG3A 3 1.84 950 APG GM
Description
1 FB56PSG3A 3 1.84 950 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130950
BDI # 287070
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
1 FB56PSG3A 1 1.84 950 APG GM
Description
1 FB56PSG3A 1 1.84 950 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0110950
BDI # 287022
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
2 FC145PSG3A 1 1.84 950 APGGM
Description
2 FC145PSG3A 1 1.84 950 APGGM GEAR MOTOR ; NON RETURNABLE
Part # AP0210950
BDI # 287094
Features
Mounting Frame:
FC145P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.65