Page 1 of 15

Next

Compare
C350S010N210

COMPARE

C350S010N210

Description
C350S010N210 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350S010S1A

BDI # 285199

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Loading Price
QTY
C150S010N140

COMPARE

C150S010N140

Description
C150S010N140 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150S010S1A

BDI # 284701

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY
C350S010N180

COMPARE

C350S010N180

Description
C350S010N180 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350S010S1A

BDI # 285128

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Loading Price
QTY
C150B010N140LK

COMPARE

C150B010N140LK

Description
C150B010N140LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150B010LKA

BDI # 284674

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY
C200B010N140LK

COMPARE

C200B010N140LK

Description
C200B010N140LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C200B010LKA

BDI # 284726

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY