PBQ7272-10.04-M5-F3

Description
PBQ7272-10.04-M5-F3 GEAR REDUCER ; NON-RETURNABLE P7272 AL RATIO

GROVE GEAR

Part # P7272008.F3

BDI # 21510898

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 174
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 9.23
Overall Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY