C150B100N056LK
Description
C150B100N056LK SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C150B100LKA
BDI # 283669
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.86
C262B100N056K1
Description
C262B100N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C262B100K1A
BDI # 283881
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81
C350T100N140
Description
C350T100N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C350T100S1A
BDI # 284968
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C200B100N056K1
Description
C200B100N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C200B100K1A
BDI # 283773
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C262B100N056L1
Description
C262B100N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C262B100L1A
BDI # 283882
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81