Page 1 of 268

Next

Compare

COMPARE

HMQ520-100-H-56-16

Description
HMQ520-100-H-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 100 1.97IN SHAFT CENTRE

GROVE GEAR

Part # W5200088.00

BDI # 21515387

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 50.038
Other Features: Single Reduction | Vent Free Design
Assembly Components: 50.038
Mounting Method: Shaft Mounted

Price Inventory : In stock
Loading Price
QTY
BB1683 250-CC 104.18 4-3/8 S SHFT

COMPARE

BB1683 250-CC 104.18 4-3/8 S SHFT

Description
B16C25S10418 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C25S10418

BDI # 296796

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
RFWC752-100E-B9-G

COMPARE

RFWC752-100E-B9-G

Description
RFWC752-100E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 52945

BDI # 172260

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 131.064
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 345171
Mounting Method: Direct Mounted
Overall Length - Inch: 21.1

Price Inventory : Available to order
Loading Price
QTY
RFWA760-100E-B9-G

COMPARE

RFWA760-100E-B9-G

Description
RFWA760-100E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 53076

BDI # 172356

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339136
Mounting Method: Direct Mounted
Overall Length - Inch: 22.13

Price Inventory : Available to order
Loading Price
QTY
RFWA730-100-B5-G

COMPARE

RFWA730-100-B5-G

Description
RFWA730-100-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 61975

BDI # 175790

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339091
Mounting Method: Direct Mounted
Overall Length - Inch: 13.49

Price Inventory : Available to order
Loading Price
QTY