Page 1 of 2

Next

Compare

COMPARE

GW6005 1000/1 WR 143TC 2.000

Description
GW6005 1000/1 WR 143TC 2.000 ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0270-02635

BDI # 23689457

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components: 152.4
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3206 1000/1 WR 143TC 1.438SIDE MOUNT

Description
3206 1000/1WR143TC1.438 SIDEMT ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0230-30833

BDI # 23704285

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2106 1000/1 WR 56C 1.000 SIDE MOUNT

Description
2106 1000/1WR56C 1.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0230-20313

BDI # 23703074

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3206 1000/1 WR 56C 1.938 SIDE MOUNT

Description
3206 1000/1WR56C 1.938 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0230-30773

BDI # 23704213

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
1325WOWM4S1000-AB OMNIBOX

COMPARE

1325WOWM4S1000-AB OMNIBOX

Description
1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR

FALK

Part # 10105499

BDI # 24133641

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 16.55

Price Inventory : Available to order
Loading Price
QTY