Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
210CM28A 101:1 K1 STD
Description
210CM28A 101:1 K1 STD REDUCER ; NON RETURNABLE
Part # M60321
BDI # 288244
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.594
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
17.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Double Reduction | Integrally Cast Foot | E-Z Kleen Package
Mounting Method:
Direct Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.406
180CM28A 101:1 K1 STD
Description
180CM28A 101:1 K1 STD REDUCER ; NON RETURNABLE
Part # M60305
BDI # 288230
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.094