017-107 0013
Description
017-107-0013 AC GEARMOTOR ; 1/20HP 230VAC 12.9:1 RATIO INVTR DUTY
Part # 017-107-0013
BDI # 20287450
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
135.7
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Double Reduction | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.71
Overall Width - Inch:
5.36
011-190-0013
Description
011-190-0013 DC GEARMOTOR ; 1/20HP 90VDC 12.9:1 RATIO 139RPM
Part # 011-190-0013
BDI # 21436983
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
135.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Double Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.8