Page 1 of 21

Next

Compare
HB1083 210-CC 126.90 2-3/8IN SHFT

COMPARE

HB1083 210-CC 126.90 2-3/8IN SHFT

Description
H10C21S12690 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # H10C21S12690

BDI # 298408

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24.14
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
BF1283 280-CC 136.07 TAPERED

COMPARE

BF1283 280-CC 136.07 TAPERED

Description
BF12C28T13607 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF12C28T13607

BDI # 297069

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 27.4

Price Inventory : Available to order
Loading Price
QTY
BF1283 180-CC 114.34 TAPERED

COMPARE

BF1283 180-CC 114.34 TAPERED

Description
BF12C18T11434 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF12C18T11434

BDI # 297018

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 24.72

Price Inventory : Available to order
Loading Price
QTY
F653BF-125-B7

COMPARE

F653BF-125-B7

Description
F653BF-125-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28841

BDI # 166009

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338758
Mounting Method: Flange Mounted
Overall Length - Inch: 18.63

Price Inventory : Available to order
Loading Price
QTY
653B-125

COMPARE

653B-125

Description
653B-125 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28835

BDI # 166005

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338427
Mounting Method: Base Mounted
Overall Length - Inch: 18.41

Price Inventory : Available to order
Loading Price
QTY