Page 1 of 4

Next

Compare
5HP-180WG28F-12.7-H3-STD

COMPARE

5HP-180WG28F-12.7-H3-STD

Description
5HP-180WG28F-12.7-H3-STD GEAR MOTOR ; NON RETURNABLE 180 FRAME INLINE

MASTER POWER TRANS

Part # M698972

BDI # 21449899

Features

Mounting Frame: 180TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Footless Flanged Gear Case | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
G50220

COMPARE

G50220

Description
G50220 REDUCER ; 56WG12A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50220

BDI # 294319

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
G50251

COMPARE

G50251

Description
G50251 REDUCER ; 56WG21A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50251

BDI # 294343

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
056WM0021A 00127K1

COMPARE

056WM0021A 00127K1

Description
056WM0021A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60827

BDI # 288359

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.438

Price Inventory : Available to order
Loading Price
QTY
140WM0021A 00127K1

COMPARE

140WM0021A 00127K1

Description
140WM0021A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60863

BDI # 288394

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.438

Price Inventory : Available to order
Loading Price
QTY